Beli belt grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YODOGAWA Belt GrinderDeskripsi:One unit can be used horizontally and vertically.A high speed type suitable for hardened material and high heat materials.
- Yodogawa Electric Tool Mfg. Belt grinder with dust collection system (low speed type)Deskripsi:Compatible with 100mm wide x 915mm long endless belts. Low vibration improves customer work efficiency. Equipped with a dust collector, it boasts high dust collection efficiency and improves the surrounding environment. The one-way operation surface allows for efficient switching, shaking, dust disposal, and internal maintenance. Easy installation with only anchor bolts. Low-speed type (suitable for soft materials and materials that require low heat).For polishing, grinding, and processing soft materials and heat-sensitive materials (non-ferrous metals, wood, plastics, etc.).atribut:
- Belt Dimensions (mm): 100x915
- Belt Length (mm): 915
- Belt Speed (m/minute): 10.3 (50Hz); 8.6 (60Hz)
- Belt Width (mm): 100
- Belt Width W x Length l (mm): 100x915
- Dust Removal Method Type: Manual type
- Dust collection system: Cartridge filter method
- Filter: 1 sheet
- Included Accessories: 1 belt (resin cross belt # 80, body installed)
- Main Unit Dimensions, Width W x Depth D x Height H (mm): 680x424x830
- Motor Type: Dedicated in-house motor
- No Load Rotation Speed (rpm): 1500/1800 (50/60Hz)
- Set Contents: 1 belt (resin cross belt # 80, body installed)
- YODOGAWA Belt Grinder (High Speed Type)atribut:
- Belt Dimension (mm): 100x915
- Belt Speed (m/minute): 1040/1240 (50/60Hz)
- monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Overall Length (mm): 136
- Collet Size (mm): 3
- Air Connection Port: 43834
- Air Consumption (L/minute): 198
- No Load Speed (rpm): 56000
- Working Air Pressure Range (MPa): 0.62
- Cole Parmer Glass Stir Rods With Rubber PolicemanDeskripsi:Glass stir rods are manufactured with soft borosilicate glass with both ends rounded. They come with a pre-assembled, removable rubber policeman for transferring liquids or clearing precipitate out of containers. Glass rods are chemically resistant and can withstand temperatures to 400°F (205°C) (without rubber policemen). Autoclavable.atribut:
- Material: Glass
- Sterile: No
- DAYTON Combination Grinding & Sanding MachineDeskripsi:Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.atribut:
- Phase: Single-Phase
- Power Source: Corded
- BOSCH Bench Grinder (Mesin Gerinda Duduk)atribut:
- Grinding Wheel Width (mm): 20
- Uncertainty K (dB): 3
- Grinding Wheel Hole (mm): 20
- Grinding Wheel Diameter (mm): 150
- Grit (P): 24, 60
- K3L License: Yes
- No Load Speed (rpm): 3000
- Part Number: 060127A3K0
- Power (W): 350
- Sound Level (dBA): 80
- Sound Pressure Level (dBA): 70
- YODOGAWA Belt Grinder with Dust Collector, High Speed Type (Mesin Amplas Sabuk)atribut:
- Belt Dimension (mm): 100x915
- Belt Speed (m/minute): 1240
- Cord Length (m): 3
- Dust Collector Output (W): 400
- Grinder Output (W): 400x2P
- Dimensions (mm): 680x424x830
- Power (V): Three Phase 200
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- BOKY Bench Grinder (Mesin Gerinda Duduk)atribut:
- Voltage (V): 220
- No Load Speed (rpm): 2950 (at 50 Hz)
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KRISBOW Bench Grinder (Mesin Gerinda Duduk)Deskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- YODOGAWA Bench Grinder Double Headed (Mesin Gerinda Duduk)atribut:
- Power Cord Length (m): 0.2
- No Load Speed (rpm): 3000/3600 (50/60Hz)
- Voltage (V): Three Phase 200
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: metal
- Abrasive Material: Alumina
- Dimensions (mm): 100 x 915
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- monotaro Lakban Kertas (Solasi / Selotip)Deskripsi:Produk ini juga sering disebut dengan Masking Tape
- Union Felt Buffing Dish (VFP)atribut:
- Diameter: 100mm - 4inch
- Maximum RPM: 12500
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)Deskripsi:-Abrasive belt with 3M(TM) ceramic abrasive grain that is excellent in wear resistance.-Combines dramatic cutting power and long service life.-Flexible substrate is adopted.-A free-cutting material is applied to suppress heat generation and prevent burning of the object to be polished.-Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)-Bead Removal of Welding-Burring/chamfering.atribut:
- Grain Size: 60#
- Material: :Ceramic Abrasive Grain
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- W x L: 20x520mm
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- PaperOne Copy Paper A3 75gsm (Kertas HVS / Fotocopy)atribut:
- Size: A3
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 297x420
Daftar Harga belt grinder Terbaru November 2026
| YODOGAWA Belt Grinder | Rp28.999.900 |
| Yodogawa Electric Tool Mfg. Belt grinder with dust collection system (low speed type) | Rp109.999.900 |
| YODOGAWA Belt Grinder (High Speed Type) | Rp29.999.900 |
| monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil) | Rp1.199.900 |
| Cole Parmer Glass Stir Rods With Rubber Policeman | Rp3.399.900 |
| DAYTON Combination Grinding & Sanding Machine | Rp6.199.900 |
| BOSCH Bench Grinder (Mesin Gerinda Duduk) | Rp3.199.900 |
| YODOGAWA Belt Grinder with Dust Collector, High Speed Type (Mesin Amplas Sabuk) | Rp90.999.900 |
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| BOKY Bench Grinder (Mesin Gerinda Duduk) | Rp219.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/m2P116905794-1.jpg)
/ixP105401681-1.jpg)
/q0P101561936-2.jpg)


/P103083621-1.jpg)
/j6P105401690-1.jpg)
/P102767337-1.jpg)
/3fP103642123-5.jpg)
/P101578446-1.jpg)
/6dP101515229-2.jpg)
/96P105406330-1.jpg)
/P102230763-1.jpg)

/3aP103181118-1.jpg)
/P101003481-1.jpg)
/P102767319-1.jpg)
/6sP103684244-2.jpg)
/2sP107822100-8.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)